| Length Through Bore | 2.5 in |
| Face Width | 1 |
| Series | A-B DST Sheaves |
| Material | Cast Iron |
| Bore Type | DST Bushed |
| Sheave Construction | Spoked |
| O.D. | 13.95 in |
| No. of Grooves | 1 |
| Weight | 18.0 LB |
| EAN or UPC | 806372098986 |
| Length Through Bore | 2.5 in |
| Face Width | 1 |
| Series | A-B DST Sheaves |
| Material | Cast Iron |
| Bore Type | DST Bushed |
| Sheave Construction | Spoked |
| O.D. | 13.95 in |
| No. of Grooves | 1 |
| Weight | 18.0 LB |
| EAN or UPC | 806372098986 |