| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Bore Type | DST Bushed |
| Length Through Bore | 1.813 in |
| Face Width | 1 |
| Sheave Construction | Solid |
| No. of Grooves | 1 |
| O.D. | 4.35 in |
| Weight | 2.3 LB |
| EAN or UPC | 806372099112 |
| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Bore Type | DST Bushed |
| Length Through Bore | 1.813 in |
| Face Width | 1 |
| Sheave Construction | Solid |
| No. of Grooves | 1 |
| O.D. | 4.35 in |
| Weight | 2.3 LB |
| EAN or UPC | 806372099112 |