| Length Through Bore | 1.25 in |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 32 mm |
| Material | Cast Iron |
| Type | Tapered Bushings |
| O.D. | 2.75 in |
| Bushing Size | 2012 |
| Bolt Circle Dia. | 2.625 in |
| Set Screw Size | 7/16-14 x 7/8 |
| Weight | 1.7 LB |
| EAN or UPC | 806372030481 |
| Length Through Bore | 1.25 in |
| Bore Type | Finished Bore with a Keyway |
| Bore Dia. | 32 mm |
| Material | Cast Iron |
| Type | Tapered Bushings |
| O.D. | 2.75 in |
| Bushing Size | 2012 |
| Bolt Circle Dia. | 2.625 in |
| Set Screw Size | 7/16-14 x 7/8 |
| Weight | 1.7 LB |
| EAN or UPC | 806372030481 |