| O.D. | 11.35 in |
| Series | A-B Taper Sheaves |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Sheave Construction | Web |
| Face Width | 1 3/4 |
| Bore Type | TB Bushed |
| No. of Grooves | 2 |
| Weight | 17.8 LB |
| EAN or UPC | 806372099495 |
| O.D. | 11.35 in |
| Series | A-B Taper Sheaves |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Sheave Construction | Web |
| Face Width | 1 3/4 |
| Bore Type | TB Bushed |
| No. of Grooves | 2 |
| Weight | 17.8 LB |
| EAN or UPC | 806372099495 |