| O.D. | 11.35 in |
| No. of Grooves | 2 |
| Sheave Construction | Web |
| Length Through Bore | 2.5 in |
| Face Width | 1.75 in |
| Bore Type | DST Bushed |
| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Weight | 19.5 LB |
| EAN or UPC | 806372099501 |
| O.D. | 11.35 in |
| No. of Grooves | 2 |
| Sheave Construction | Web |
| Length Through Bore | 2.5 in |
| Face Width | 1.75 in |
| Bore Type | DST Bushed |
| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Weight | 19.5 LB |
| EAN or UPC | 806372099501 |