| Material | Cast Iron |
| Bore Type | DST Bushed |
| Series | A-B DST Sheaves |
| Length Through Bore | 2.5 in |
| Sheave Construction | Spoked |
| O.D. | 15.75 in |
| Face Width | 1.75 in |
| No. of Grooves | 2 |
| Weight | 30.5 LB |
| EAN or UPC | 806372099556 |
| Material | Cast Iron |
| Bore Type | DST Bushed |
| Series | A-B DST Sheaves |
| Length Through Bore | 2.5 in |
| Sheave Construction | Spoked |
| O.D. | 15.75 in |
| Face Width | 1.75 in |
| No. of Grooves | 2 |
| Weight | 30.5 LB |
| EAN or UPC | 806372099556 |