| Sheave Construction | Solid |
| O.D. | 5.55 in |
| Face Width | 1.75 in |
| Bore Type | DST Bushed |
| Length Through Bore | 1.813 in |
| No. of Grooves | 2 |
| Series | A-B DST Sheaves |
| Material | Cast Iron |
| Weight | 6.5 LB |
| EAN or UPC | 806372099846 |
| Sheave Construction | Solid |
| O.D. | 5.55 in |
| Face Width | 1.75 in |
| Bore Type | DST Bushed |
| Length Through Bore | 1.813 in |
| No. of Grooves | 2 |
| Series | A-B DST Sheaves |
| Material | Cast Iron |
| Weight | 6.5 LB |
| EAN or UPC | 806372099846 |