| Length Through Bore | 1.813 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Bore Type | DST Bushed |
| Face Width | 1.75 in |
| Series | A-B DST Sheaves |
| O.D. | 6.15 in |
| Weight | 8.4 LB |
| EAN or UPC | 806372099907 |
| Length Through Bore | 1.813 in |
| No. of Grooves | 2 |
| Material | Cast Iron |
| Sheave Construction | Solid |
| Bore Type | DST Bushed |
| Face Width | 1.75 in |
| Series | A-B DST Sheaves |
| O.D. | 6.15 in |
| Weight | 8.4 LB |
| EAN or UPC | 806372099907 |