| O.D. | 7.35 in |
| No. of Grooves | 2 |
| Face Width | 1.75 in |
| Material | Cast Iron |
| Bore Type | DST Bushed |
| Sheave Construction | Web |
| Series | A-B DST Sheaves |
| Length Through Bore | 2.5 in |
| Weight | 12.8 LB |
| EAN or UPC | 806372100016 |
| O.D. | 7.35 in |
| No. of Grooves | 2 |
| Face Width | 1.75 in |
| Material | Cast Iron |
| Bore Type | DST Bushed |
| Sheave Construction | Web |
| Series | A-B DST Sheaves |
| Length Through Bore | 2.5 in |
| Weight | 12.8 LB |
| EAN or UPC | 806372100016 |