| Bolt Circle Dia. | 4 in |
| Bore Dia. | 35 mm |
| Length Through Bore | 3 in |
| Type | Tapered Bushings |
| Set Screw Size | 5/8-11 x 1 1/4 |
| Bore Type | Finished Bore with a Keyway |
| Material | Cast Iron |
| Bushing Size | 3030 |
| O.D. | 4.25 in |
| Weight | 9.2 LB |
| EAN or UPC | 806372031389 |
| Bolt Circle Dia. | 4 in |
| Bore Dia. | 35 mm |
| Length Through Bore | 3 in |
| Type | Tapered Bushings |
| Set Screw Size | 5/8-11 x 1 1/4 |
| Bore Type | Finished Bore with a Keyway |
| Material | Cast Iron |
| Bushing Size | 3030 |
| O.D. | 4.25 in |
| Weight | 9.2 LB |
| EAN or UPC | 806372031389 |