| No. of Grooves | 3 |
| O.D. | 15.75 in |
| Sheave Construction | Spoked |
| Length Through Bore | 1.75 in |
| Bore Type | TB Bushed |
| Material | Cast Iron |
| Face Width | 2 1/2 |
| Series | A-B Taper Sheaves |
| Weight | 38.0 LB |
| EAN or UPC | 806372100153 |
| No. of Grooves | 3 |
| O.D. | 15.75 in |
| Sheave Construction | Spoked |
| Length Through Bore | 1.75 in |
| Bore Type | TB Bushed |
| Material | Cast Iron |
| Face Width | 2 1/2 |
| Series | A-B Taper Sheaves |
| Weight | 38.0 LB |
| EAN or UPC | 806372100153 |