| Bore Type | DST Bushed |
| Sheave Construction | Web |
| O.D. | 7.15 in |
| Length Through Bore | 1.813 in |
| Series | A-B DST Sheaves |
| Face Width | 2 1/2 |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Weight | 11.5 LB |
| EAN or UPC | 806372100610 |
| Bore Type | DST Bushed |
| Sheave Construction | Web |
| O.D. | 7.15 in |
| Length Through Bore | 1.813 in |
| Series | A-B DST Sheaves |
| Face Width | 2 1/2 |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Weight | 11.5 LB |
| EAN or UPC | 806372100610 |