| Face Width | 2 1/2 |
| Sheave Construction | Solid |
| Series | A-B DST Sheaves |
| O.D. | 7.35 in |
| Bore Type | DST Bushed |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Weight | 15.5 LB |
| EAN or UPC | 806372100627 |
| Face Width | 2 1/2 |
| Sheave Construction | Solid |
| Series | A-B DST Sheaves |
| O.D. | 7.35 in |
| Bore Type | DST Bushed |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Weight | 15.5 LB |
| EAN or UPC | 806372100627 |