| Bore Type | DST Bushed |
| Face Width | 2 1/2 |
| Sheave Construction | Web |
| Series | A-B DST Sheaves |
| O.D. | 9.75 in |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Weight | 20.5 LB |
| EAN or UPC | 806372100702 |
| Bore Type | DST Bushed |
| Face Width | 2 1/2 |
| Sheave Construction | Web |
| Series | A-B DST Sheaves |
| O.D. | 9.75 in |
| No. of Grooves | 3 |
| Material | Cast Iron |
| Length Through Bore | 2.5 in |
| Weight | 20.5 LB |
| EAN or UPC | 806372100702 |