| O.D. | 12.75 in |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| Duty Type | Light Duty |
| No. of Grooves | 3 |
| Face Width | 2 1/2 |
| Weight | 16.0 LB |
| EAN or UPC | 806372073884 |
| O.D. | 12.75 in |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Material | Cast Iron |
| Duty Type | Light Duty |
| No. of Grooves | 3 |
| Face Width | 2 1/2 |
| Weight | 16.0 LB |
| EAN or UPC | 806372073884 |