| Duty Type | Light Duty |
| Face Width | 2 1/2 |
| Material | Cast Iron |
| O.D. | 18.75 in |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 3 |
| Weight | 25.8 LB |
| EAN or UPC | 806372101549 |
| Duty Type | Light Duty |
| Face Width | 2 1/2 |
| Material | Cast Iron |
| O.D. | 18.75 in |
| Bushing Type | QD |
| Type | H Bushed Light Duty V-Belt Sheaves |
| No. of Grooves | 3 |
| Weight | 25.8 LB |
| EAN or UPC | 806372101549 |