| Bushing Type | QD |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Face Width | 2 1/2 |
| O.D. | 4.25 in |
| Duty Type | Light Duty |
| Weight | 3.9 LB |
| EAN or UPC | 806372054890 |
| Bushing Type | QD |
| Material | Cast Iron |
| No. of Grooves | 3 |
| Type | H Bushed Light Duty V-Belt Sheaves |
| Face Width | 2 1/2 |
| O.D. | 4.25 in |
| Duty Type | Light Duty |
| Weight | 3.9 LB |
| EAN or UPC | 806372054890 |