| Bore Dia. | 2.438 in |
| Bolt Circle Dia. | 6.13 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| Length Through Bore | 4.5 in |
| O.D. | 6.375 in |
| Bore Type | Finished Bore with a Keyway |
| Bushing Size | 4545 |
| Cap Screw Size | 3/4-10 x 2 |
| Weight | 30.0 LB |
| EAN or UPC | 806372029959 |
| Bore Dia. | 2.438 in |
| Bolt Circle Dia. | 6.13 in |
| Type | Tapered Bushings |
| Material | Cast Iron |
| Length Through Bore | 4.5 in |
| O.D. | 6.375 in |
| Bore Type | Finished Bore with a Keyway |
| Bushing Size | 4545 |
| Cap Screw Size | 3/4-10 x 2 |
| Weight | 30.0 LB |
| EAN or UPC | 806372029959 |