| Bore Type | TB Bushed |
| No. of Grooves | 4 |
| Face Width | 3 1/4 |
| Sheave Construction | Solid |
| O.D. | 3.75 in |
| Material | Cast Iron |
| Length Through Bore | 1 in |
| Series | A-B Taper Sheaves |
| Weight | 4.2 LB |
| EAN or UPC | 806372100870 |
| Bore Type | TB Bushed |
| No. of Grooves | 4 |
| Face Width | 3 1/4 |
| Sheave Construction | Solid |
| O.D. | 3.75 in |
| Material | Cast Iron |
| Length Through Bore | 1 in |
| Series | A-B Taper Sheaves |
| Weight | 4.2 LB |
| EAN or UPC | 806372100870 |