| O.D. | 8.95 in |
| Sheave Construction | Web |
| Bore Type | DST Bushed |
| Length Through Bore | 2.5 in |
| Face Width | 3 1/4 |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Weight | 23.2 LB |
| EAN or UPC | 806372101297 |
| O.D. | 8.95 in |
| Sheave Construction | Web |
| Bore Type | DST Bushed |
| Length Through Bore | 2.5 in |
| Face Width | 3 1/4 |
| No. of Grooves | 4 |
| Material | Cast Iron |
| Series | A-B DST Sheaves |
| Weight | 23.2 LB |
| EAN or UPC | 806372101297 |