| Length Through Bore | 2.375 in |
| Hub Dia. | 1.625 in |
| Type | Coupling Flanges |
| No. of Set Screws | 2 |
| Bore Dia. | 25 mm |
| Flange Dia. | 2.461 in |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Keyway Type | Standard |
| Material | Powdered Metal |
| Set Screw Size | 1/4-20 x 1/4 |
| Weight | 0.39 LB |
| EAN or UPC | 806372134684 |

