| No. of Set Screws | 2 |
| Type | Coupling Flanges |
| Hub Dia. | 1.875 in |
| Bore Dia. | 1.125 in |
| Set Screw Size | 1/4-20 x 1/4 |
| Keyway Type | Standard |
| Material | Powdered Metal |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Flange Dia. | 3.252 in |
| Length Through Bore | 2.875 in |
| Weight | 0.82 LB |
| EAN or UPC | 806372134738 |

