| Bore Type | Rough Stock Bore with 2 Set Screws |
| Type | Coupling Flanges |
| Length Through Bore | 2.844 in |
| Hub Dia. | 1.875 in |
| No. of Set Screws | 2 |
| Material | Powdered Metal |
| Set Screw Size | 5/16-18 x 1/4 |
| Bore Dia. | 0.5 in |
| Flange Dia. | 3.252 in |
| Weight | 1.6 LB |
| EAN or UPC | 806372134844 |

