| Length Through Bore | 3.375 in |
| Bore Type | QD Bushed |
| Flange Dia. | 4 in |
| Material | Powdered Metal |
| Type | Coupling Flanges |
| Weight | 1.4 LB |
| EAN or UPC | 8063721420474 |
| Length Through Bore | 3.375 in |
| Bore Type | QD Bushed |
| Flange Dia. | 4 in |
| Material | Powdered Metal |
| Type | Coupling Flanges |
| Weight | 1.4 LB |
| EAN or UPC | 8063721420474 |