| Length Through Bore | 3.563 in |
| Set Screw Size | 5/16-18 x 1/4 |
| Hub Dia. | 2.5 in |
| Bore Dia. | 1.75 in |
| Material | Cast Iron |
| Flange Dia. | 4 in |
| No. of Set Screws | 2 |
| Type | Coupling Flanges |
| Keyway Type | Shallow Keyway |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Weight | 2.0 LB |
| EAN or UPC | 8063721414398 |

