| Set Screw Size | 5/16-18 x 1/4 |
| Material | Cast Iron |
| Keyway Type | Standard |
| Hub Dia. | 2.5 in |
| Bore Dia. | 0.875 in |
| Length Through Bore | 3.563 in |
| No. of Set Screws | 2 |
| Flange Dia. | 4 in |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Type | Coupling Flanges |
| Weight | 2.78 LB |
| EAN or UPC | 806372135308 |

