| Flange Dia. | 4.625 in |
| Bore Type | QD Bushed |
| Length Through Bore | 3.5 in |
| Material | Cast Iron |
| Type | Coupling Flanges |
| Weight | 1.9 LB |
| EAN or UPC | 8063721420542 |
| Flange Dia. | 4.625 in |
| Bore Type | QD Bushed |
| Length Through Bore | 3.5 in |
| Material | Cast Iron |
| Type | Coupling Flanges |
| Weight | 1.9 LB |
| EAN or UPC | 8063721420542 |