| Set Screw Size | 5/16-18 x 1/4 |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Flange Dia. | 4.625 in |
| No. of Set Screws | 2 |
| Length Through Bore | 3.938 in |
| Hub Dia. | 2.813 in |
| Keyway Type | Standard |
| Material | Cast Iron |
| Type | Coupling Flanges |
| Bore Dia. | 0.938 in |
| Weight | 3.72 LB |
| EAN or UPC | 806372135421 |

