| Bore Type | QD Bushed |
| Length Through Bore | 4.063 in |
| Flange Dia. | 5.45 in |
| Type | Coupling Flanges |
| Material | Cast Iron |
| Weight | 2.9 LB |
| EAN or UPC | 8063721420610 |
| Bore Type | QD Bushed |
| Length Through Bore | 4.063 in |
| Flange Dia. | 5.45 in |
| Type | Coupling Flanges |
| Material | Cast Iron |
| Weight | 2.9 LB |
| EAN or UPC | 8063721420610 |