- EPDM Material
- 8 Coupling Size
applications
- Pumps
- Fans/Blowers
- Compressors
- Mixers
- Conveyors
- Aerators
- Agitators
| Stiffness | 4335 in. lbs./rad |
| Series | MD Flex JE Elements |
| Sleeve Construction | 1 Piece Unsplit |
| Overall Width | 2.5 in |
| Parallel Misalignment [Max] | 0.02 in |
| RPM [Max] | 4500 |
| Angular Misalignment [Max] | 0.094 in |
| Torque | 1135 in. lbs. |
| Type | Coupling Sleeves |
| O.D. | 5.16 in |
| Misalignment | 1 degrees |
| Coupling Size | 8 |
| Material | EPDM |
| Weight | 0.95 LB |
| EAN or UPC | 806372136343 |

