| Set Screw Size | 3/8-16 x 3/8 |
| Keyway Type | Shallow Keyway |
| Type | Coupling Flanges |
| Length Through Bore | 4.438 in |
| Bore Dia. | 2.125 in |
| Hub Dia. | 3.25 in |
| No. of Set Screws | 2 |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| Material | Cast Iron |
| Flange Dia. | 5.45 in |
| Weight | 4.11 LB |
| EAN or UPC | 806372135742 |

