| Material | Cast Iron |
| Bore Type | QD Bushed |
| Type | Coupling Flanges |
| Keyway Type | Standard |
| Length Through Bore | 4.75 in |
| Flange Dia. | 6.35 in |
| Weight | 4.8 LB |
| EAN or UPC | 8063721420788 |
| Material | Cast Iron |
| Bore Type | QD Bushed |
| Type | Coupling Flanges |
| Keyway Type | Standard |
| Length Through Bore | 4.75 in |
| Flange Dia. | 6.35 in |
| Weight | 4.8 LB |
| EAN or UPC | 8063721420788 |