| Length Through Bore | 5.063 in |
| Bore Type | Finished Bore with Keyway and 2 Set Screws |
| No. of Set Screws | 2 |
| Material | Cast Iron |
| Flange Dia. | 6.35 in |
| Keyway Type | Standard |
| Type | Coupling Flanges |
| Bore Dia. | 1.625 in |
| Set Screw Size | 3/8-16 x 3/8 |
| Hub Dia. | 3.625 in |
| Weight | 8.08 LB |
| EAN or UPC | 806372135957 |

