MasterDrive
AK54-1-3/16
Gray Cast Iron 3L, 4L, A Belt Section 5.25 in OD 1 Groove Sheave
Item #105348832
- 5.25 in Outer Diameter
- 3L, 4L, A Belt Section Size
applications
- Blenders
- Blowers
- Elliptical Machine
- Exercise Equipment
- Fans
- Food Processors
- Garage Door Openers
- Grinders
- Light Duty Conveyors
- Mixers
- Power Tools
- Pumps
- Sanders
- Treadmills
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2 in |
| Duty Type | Light Duty |
| Sheave Construction | Solid |
| Length Through Bore | 1.156 in |
| Face Width | 0.75 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Width | 0.468 in |
| Bore Diameter | 1.188 in |
| No. of Grooves | 1 |
| Material | Gray Cast Iron |
| No. of Set Screws | 2 |
| O.D. | 5.25 in |
| Type | Bored-To-Size Light Duty V-Belt Sheaves |
| Weight | 2.5 LB |
| EAN or UPC | 806372012760 |
