Skip to content Skip to navigation menu
Cast Iron 4L, A Belt Section 4.93 in OD 1 Groove Sheave

AL54-3/4 KW

Cast Iron 4L, A Belt Section 4.93 in OD 1 Groove Sheave
Item #114019941
  • 4.93 in Outer Diameter
  • 4L, A Belt Section Size
Cast Iron 4L, A Belt Section 4.93 in OD 1 Groove Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.93 in Outer Diameter
  • 4L, A Belt Section Size

applications

  • Blenders
  • Blowers
  • Elliptical Machine
  • Exercise Equipment
  • Fans
  • Food Processors
  • Garage Door Openers
  • Grinders
  • Light Duty Conveyors
  • Mixers
  • Power Tools
  • Pumps
  • Sanders
  • Treadmills
Bore Diameter 0.75 in
Sheave Construction Spoked
Set Screw Size 5/16-18
O.D. 4.93 in
Bore Type Finished Bore with Keyway and 1 Set Screw
Hub Dia. 1.7 in
Type Bored-To-Size Light Duty V-Belt Sheaves
Face Width 0.593 in
No. of Grooves 1
No. of Set Screws 1
Hub Width 0.47 in
Duty Type Light Duty
Length Through Bore 1.06 in
Material Cast Iron
Weight 1.1 LB
EAN or UPC 806372022806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison