| Hub Length | 4.0625 in |
| No. of Cap Screws | 3 |
| Bolt Circle Dia. | 2.438 in |
| Keyway Type | Standard |
| Bushing Size | P3 |
| O.D. | 3 in |
| Type | Double Split Tapered Bushing |
| Finish | Black Phosphate |
| Length Through Bore | 4.438 in |
| Cap Screw Size | 5/16 x 1 |
| Hub Dia. | 1.938 in |
| Material | Ductile Iron |
| Series | P3 Series |
| Bore Dia. | 1.25 in |
| Weight | 2.44 LB |
| EAN or UPC | 806372095206 |

