| Finish | Black Phosphate |
| Hub Dia. | 2.875 in |
| Series | Q1 Series |
| Bolt Circle Dia. | 3.375 in |
| Material | Ductile Iron |
| Bore Dia. | 1.938 in |
| Keyway Type | Standard |
| No. of Cap Screws | 3 |
| Length Through Bore | 2.5 in |
| Hub Length | 1.96875 in |
| Type | Double Split Tapered Bushing |
| O.D. | 4.125 in |
| Bushing Size | Q1 |
| Cap Screw Size | 3/8 X 1 1/4 |
| Weight | 3.15 LB |
| EAN or UPC | 806372025890 |

