Skip to content Skip to navigation menu
MasterDriveQ1-1.7/16

Q1-1.7/16

Q1 DOUBLE SPLIT
Item #105232102
MasterDriveQ1-1.7/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Keyway Type Standard
Series Q1 Series
Finish Black Phosphate
Material Ductile Iron
Bolt Circle Dia. 3.375 in
Bushing Size Q1
Hub Dia. 2.875 in
Hub Length 1.96875 in
Length Through Bore 2.5 in
No. of Cap Screws 3
Bore Dia. 1.438 in
Type Double Split Tapered Bushing
O.D. 4.125 in
Cap Screw Size 3/8 X 1 1/4
Weight 4.0 LB
EAN or UPC 806372025944
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison