| Finish | Black Phosphate |
| Type | Double Split Tapered Bushing |
| Bolt Circle Dia. | 4.625 in |
| Bushing Size | R1 |
| Material | Ductile Iron |
| Cap Screw Size | 3/8 X 1 3/4 |
| Hub Dia. | 4 in |
| No. of Cap Screws | 3 |
| Series | R1 Series |
| Keyway Type | Standard |
| Length Through Bore | 2.875 in |
| Hub Length | 2.25 in |
| Bore Dia. | 3.125 in |
| O.D. | 5.375 in |
| Weight | 9.95 LB |
| EAN or UPC | 806372035486 |

