| Length Through Bore | 4.875 in |
| Material | Ductile Iron |
| Keyway Type | Standard |
| Hub Dia. | 4 in |
| Cap Screw Size | 3/8 X 1 3/4 |
| Type | Double Split Tapered Bushing |
| No. of Cap Screws | 3 |
| Series | R2 Series |
| O.D. | 5.375 in |
| Finish | Black Phosphate |
| Bolt Circle Dia. | 4.625 in |
| Bore Dia. | 2.563 in |
| Bushing Size | R2 |
| Hub Length | 4.25 in |
| Weight | 14.38 LB |
| EAN or UPC | 806372032911 |

