LifeASSURE™ BLA Series Filter Cartridges are ideal for pre-filtration and clarification for food and beverage applications. Our BLA series prefilters help protect and extend final filter service life, decrease change-outs, and reduce effluent microorganism content.
features
Multi-zone, microporous Nylon 6,6 membrane filtration, available in 0.2 to 0.8 micron range for protection of final membrane filter cartridges
Advanced Pleat Technology (APT) construction provides extremely high surface area for higher throughputs
100% Integrity tested in manufacturing and in situ for proper installation and operation
Made with FDA CFR-21 compliant materials
Pressure Range
35 psid, 2.4 bar
Filter Type
Pleated Membrane
Filter Material
Nylon 6,6 Multi-Zone Microporous Membrane
Overall Length [Min]
20 in
Grade
Food & Beverage
End Configuration
226 O-Ring and Spear
Overall Dia.
2.75 in, 7 cm
Gasket Material
Silicone
Series
LifeASSURE™ BLA Series
Micron Rating
0.45 μm
Overall Length [Max]
50.8 cm
Weight
0.0 KG
EAN or UPC
16145001147
We're here for you
with Service Centers across the country - We have your back