Skip to content Skip to navigation menu
Solventum00016145001376

00016145001376

7000029193 3M LifeASSURE PLA Series Filter Cartridge PLA045B01BA, 10 in, .45 um, 226/Spear, Silicone, 6/Case
Item #119899429
Solventum00016145001376
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our LifeASSURE™ PLA Series Filter Cartridges encompass two important design elements— multi‐zone microporous membrane and Advanced Pleat Technology — to offer prefiltration protection of final membrane filters. These filters have applications in prefiltration and clarification in the pharmaceutical, biological and bioprocess industries.

features

  • Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
  • Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
  • 100% Integrity tested prior to release ensures consistent performance to specification
End Configuration 226 O-Ring and Spear
Overall Length [Min] 10 in
Filter Type Surface
Grade Pharmaceutical & Biological
Micron Rating 0.45 μm
Filter Material Nylon 6,6 Multi-Zone Microporous Membrane
Series LifeASSURE™ PLA Series
Gasket Material Silicone
Overall Length [Max] 25.4 cm
Weight 0.0 KG
EAN or UPC 16145001376
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison