Our Polypropylene pleated graded-density filter cartridges featuring APT Construction for Extended Filter Lifetime 3M Purification’s Betafine PBG Series filter cartridge, formerly known as PolyPro XL, represents a major advance in pleated polypropylene filter design and performance.
features
Advanced Pleat Technology construction for extremely high surface area – higher product throughputs for extraordinarily long service life. Lower total filtration operating costs. Lower pressure drops for higher flow rates
Absolute-rated filter performance – consistent and reproducible contaminant removal. Higher product quality and yields
Graded-density multi-layer filter media – selective entrapment of contaminant throughout the filter media to maximise filter life. Higher contaminant holding capacity
Polypropylene cartridge components free of adhesives and surfactants – very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications
100% integrity tested versions available – pre-qualification and assurance in critical applications. Suitable for final filtration in many applications
Robust polypropylene cartridge construction – extends service life and compatible with a wide range of solvents and cleaning solutions
End Configuration
226 O-Ring and Spear
Overall Length [Min]
10 in
Overall Length [Max]
25.4 cm
Micron Rating
0.2 μm ABS
Filter Material
Graded Density Polypropylene
Filter Type
Surface
Gasket Material
Silicone
Series
Betafine™ PPG Series
Weight
0.0 KG
EAN or UPC
16145004742
We're here for you
with Service Centers across the country - We have your back