This absolute-rated, graded-porosity multi-layer 100% polypropylene pleated filter features Advanced Pleat Technology (APT) that increases the usable filtration surface area while maintaining standard filter dimensions.
features
Advanced Pleat Technology Construction for High Surface Area as compared to competitive filters: higher product throughputs for prolonged service life, lower total filtration operating costs, and lower pressure drops for higher flow rates.
Absolute-rated Filter Performance. Higher product quality and yields.
Graded-porosity Multi-layer Filter Media. Capture of contaminant throughout the filter media to help maximize filter life. Higher contaminant holding capacity.
Polypropylene Construction Free of Adhesives and Surfactants. Very low extractable levels for optimum filtrate purity. Broad chemical compatibility for most aggressive process applications.
100% Integrity Tested Versions Available. Prequalification and consistency in critical applications. Suitable for final filtration in many applications.
Robust polypropylene cartridge construction – extends service life and compatible with a wide range of solvents and cleaning solutions
End Configuration
222 O-Ring and Spear
Micron Rating
0.2 μm ABS
Gasket Material
Silicone
Filter Material
Graded Density Polypropylene
Series
Betafine™ PPG Series
Filter Type
Surface
Overall Length [Max]
25.4 cm
Overall Length [Min]
10 in
Weight
0.0 KG
EAN or UPC
16145004759
We're here for you
with Service Centers across the country - We have your back