The LifeASSURE™ BA Series Filter Cartridge is designed for food and beverage applications that require reduction of fine particles and spoilage microorganisms. This product features a robust nylon 6,6 membrane that is characterized by excellent flow and low pressure drop, and is designed to provide ideal performance.
features
Cost-effective filtration with multi-zone microporous membrane technology
High surface area, nylon 6,6 microporous membrane results in fast flow rates and long service life
Spoilage organism retention provides reliable microbiological control
Filter Material
Single-Layer Nylon 66 Microporous Membrane Pleated with Polypropylene Upstream and Downstream Support Materials.
Series
LifeASSURE™ BA Series
End Configuration
226 O-Ring and Spear
Overall Length [Max]
76.2 cm
Overall Length [Min]
30 in
Filter Type
Pleated Membrane
Pressure Range
35 psi, 2.4 bar
Overall Dia.
2.75 in, 6.99 cm
Micron Rating
0.45 μm
Gasket Material
Silicone
Grade
Food & Beverage
Weight
0.0 KG
EAN or UPC
16145018886
We're here for you
with Service Centers across the country - We have your back