Skip to content Skip to navigation menu
Solventum00016145038358

00016145038358

7000125507 3M Zeta Plus U Series Filter Cartridge Z2UA22PD205U, 12 in x 15.3 in, 18 cell, Nitrile, 1/Case
Item #119899520
Solventum00016145038358
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We designed the Zeta Plus™ U Series 05U and 10U filter cartridges filter resin. Our Zeta Plus charge-modified filter media uses electrokinetic adsorption to help remove contaminants and colloid materials smaller than those removed by mechanical sieving alone.

features

  • Optimized cartridge design for high contaminant reduction efficiencies and long service life in filtration of resins
  • Charged-modified Zeta Plus™ media provides electrokinetic adsorption of fine particulate
  • Durable cartridge construction allows for reliable cartridge sealing to help eliminate filter by-pass
Series Zeta Plus™ U Series
Grade 05U
Filter Type Depth
Gasket Material Nitrile
Filter Material Cellulose
Weight 0.0 KG
EAN or UPC 16145038358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison