3M™ High Flow Series Filter Housings are specifically designed to deliver all of the filtration benefits in a compact footprint. Our housings are available in standard designs, as well as customizable configurations to suit your specific needs. All standard 3M high flow series filter housings are designed, manufactured, tested, and code stamped in accordance with ASME Section VIII, Division 1.
features
3M™ High Flow Series Filter Housings are 33% to 50% smaller than competitively sized housings for a given flow rate
Robust cartridge center-post design eliminates bulky support plates providing easy access to housing internals
Hinged cover (horizontal units) or user-friendly cover lifting device (vertical units) for easy element change-outs
Manufactured from carbon steel, 304 or 316L stainless steel for effective corrosion protection
ASME Code design meets high quality and performance standards
Series
3M™ High Flow Series
Weight
0.0 KG
EAN or UPC
16145044502
We're here for you
with Service Centers across the country - We have your back