In-line water filtration systems are great solutions when a refrigerator does not have a pre-existing water filter.
features
Can be used with your ice maker for great tasting water.
Can also be used for coffee machines and drink dispensers.
The AP717 includes proprietary scale and corrosion inhibition media to help protect equipment and ice makers against scale buildup and potentially damaging effects of corrosion.
Installed on the feed water line to the refrigerator/ice maker for great tasting water.
Overall Length [Min]
10.3125 in
Filter Life
6 Months
Overall Length [Max]
26.1937 cm
Reduction Claims
Chlorine Taste & Odor, Sediment
Weight
0.0 KG
EAN or UPC
16145066160
We're here for you
with Service Centers across the country - We have your back