We developed Zeta Plus™ SP Series Filter Cartridges to provide optimal clarification of pharmaceutical, biological, bioprocess and cosmetic fluids. They are constructed with Zeta Plus™ SP Series depth filtration media, composed of inorganic filter aid, cellulose and a resin system that imparts a positive charge to the filter matrix, aiding its adsorption of negatively charged contaminants.
features
Pharmaceutical-grade filters that exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
Retains contaminants by both mechanical entrapment and electrokinetic adsorption
Zeta Plus SP Series filter cartridge media is offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up using the same materials as in full-scale systems
Overall Dia.
16 in, 40.64 cm
Gasket Material
Silicone
Overall Length [Min]
10.75 in
Grade
60SP
Filter Type
Depth
Filter Material
Cellulose
Overall Length [Max]
27.3 cm
Series
Zeta Plus™ SP Series
Weight
0.0 KG
EAN or UPC
16145066962
We're here for you
with Service Centers across the country - We have your back