We offer the 3M™ Water Filtration Products Model CFS8112 (Original CUNO 8000 Series) Replacement Cartridge to provide Recipe Quality Water™ for consistent beverages by reducing undesirable sediment* chlorine tastes and odors from incoming water.
features
Provides consistent quality water for commercial post mix machines by reducing sediment* and chlorine taste and odor
Enhances water clarity for visually appealing cold beverages
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Filter Type
SQC Replacement Filter Cartridge
Micron Rating
1 μm
Series
3M™ CFS Series
Capacity
37854 L
Overall Length [Max]
32.7 cm
Overall Dia.
3.19 in, 8.1 cm
Reduction Claims
Sediment, Chlorine Taste & Odor
Overall Length [Min]
12.9 in
Flow Rate
1.5 gpm, 5.7 lpm
Pressure Range
125 psi
Weight
0.0 KG
EAN or UPC
16145068782
We're here for you
with Service Centers across the country - We have your back